Shop All Banners
Signmission
Now Hiring Welders Banner Apply Inside Accepting Application Single Sided
Mfr # B-30322
Zoro # G609659941
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Height 48 in
- Sign Mounting Style Mounting Holes
- Length 18 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30322
- Zoro # G609659941
- UPC # 196617394554
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch Trans (946-04642A)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- DEWITT Sunbelt Woven Ground Cover, 4 ft.X300 ft. (SBLT4300)
- STENS New Segmented Blade For Arbor Size 1 In. To 20 Mm, Maximum 5460 Rpm, Segment Height 14 Mm (309-100)
- SIGNMISSION Barber Shop & Salon Walk-Ins Welcome Banner Concession Stand Food Truck Single Sided (B-30013)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs (B-120 Window Tinting)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- Signmission Banners