Shop All Banners
Signmission
Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided
Mfr # B-30111
Zoro # G609661364
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- Double-Sided No
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30111
- Zoro # G609661364
- UPC # 196617392444
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Size | 18 in x 48 in |
Length | 18 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch (430165)
- ICON Icon 00461 Shower Pan SP100 - 27" x 24" x 4", Polar White (00461)
- STENS Filter Bowl Assembly For Briggs & Stratton 080300 080400 Eng. 120-030 (120-030)
- XPOSE SAFETY 15 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1520-X)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh hot signs subs slice (B-120 Pizza)
- SIGNMISSION PANINIS BANNER SIGN sandwich sign hot concession pressed cubans (B-120 Paninis)
- SIGNMISSION French Fries Banner Concession Stand Food Truck Single Sided (B-120 French Fries19)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-72 Philly Cheese Steak)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- Signmission Banners