Shop All Banners
Signmission
Now Hiring Bus Drivers Banner Apply Inside Accepting Application Single Sided
Mfr # B-72-30207
Zoro # G709667273
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Size 24 in x 72 in
- Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72-30207
- Zoro # G709667273
- UPC # 196617396626
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Height | 72 in |
Length | 24 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Adapt Hse Swvl 3/4Fhtxfnpt1/2 (53037)
- CORONA TOOLS Garden Weeder (CT 3050I)
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- ANCOR Ancor 230110 Nylon Butt Connector - 16-14, Blue, Pack of 7 (230110)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold (B-120 Free Ac Check)
- SIGNMISSION COIN LAUNDRY BANNER SIGN wash fold washing machines dry cleaning (B-72 Coin Laundry)
- SIGNMISSION PIZZA by the SLICE BANNER SIGN shop new signs (B-Pizza by the Slice)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION Hot Dog Combo Banner Concession Stand Food Truck Single Sided (B-Hot Dog Combo19)
- ORBUS 9 x 10 ft. 6.5 oz Outdoor Canvas Single Sided Hanging Banner - Hemmed Edges (9WX10H-G-ODC-HEM)
- Signmission Flags, Banners & Accessories