Shop All Banners
Signmission
Now Hiring Bartenders Banner Apply Inside Accepting Application Single Sided
Mfr # B-30202
Zoro # G309664344
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Length 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Size 18 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30202
- Zoro # G309664344
- UPC # 196617393359
- Country of Origin United States
- Category Banners
Dimensions
Length | 18 in |
Size | 18 in x 48 in |
Height | 48 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- JT EATON Rodent Rock 2G W/Paver (928GR-PAV)
- WIRTHCO ENGINEERING WirthCo 31820 In-Line ATO/ATC Fuse Holder with Cover - 30A (31820)
- MAKITA 16" 3 HP Gas Chain Saw (EA4300FRDB)
- SIGNMISSION HOMEMADE CHILI BANNER SIGN bread bowl texas beans beef chicken vegan (B-Homemade Chili)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION STROMBOLI BANNER SIGN pizza subs italian restaurant deli (B-96 Stromboli)
- SIGNMISSION HOT CHEETOS & CHEESE BANNER SIGN melted mexican chili tex mex food (B-120 Hot Cheetos & Cheese)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION FRESH LOBSTER BANNER SIGN lobsters signs steamed Maine roll Florida baked (B-72 Fresh Lobster)
- Signmission Banners