Shop All Banners
Signmission
NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work
Mfr # B-72 Now Hiring
Zoro # G209660224
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-72 Now Hiring
- Zoro # G209660224
- UPC # 22099380344
- Country of Origin United States
- Category Banners
Dimensions
Length | 24 in |
Height | 72 in |
Size | 24 in x 72 in |
Width | 0.01 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- BIGFOOT 21in Roller Snow Shovel, Metal Handle, Large D-Grip (1219D-1)
- BIRD-X Ultrasonic Animal Repeller, IR Sensor (YG-SOLAR)
- LEISURE SPORTS Leisure Sports 10x10 Outdoor Canopy Tent, Blue (246917GLK)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-96 Going Out Of Business)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty (B-Nails)
- SIGNMISSION FISHING TACKLE BANNER SIGN fish rods reels rentals sale hooks boats (B-120 Fishing Tackle)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- Signmission Flags, Banners & Accessories