Shop All Banners
Signmission
Now Hiring Apply Inside Barber Shop Banner Concession Stand Food Truck Single Sided
Mfr # B-72-30108
Zoro # G709664463
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Height 72 in
- Sign Mounting Style Mounting Holes
- Length 24 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72-30108
- Zoro # G709664463
- UPC # 196617395636
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Length | 24 in |
Size | 24 in x 72 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X40)
- BRIGGS & STRATTON Carburetor Repair Kit (394698)
- MTD Kit-Service Pto (753-08235)
- ORBIT PVC SPLIT SECTION 1/2"" (10112H)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-96 Gelato)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-72 Bike Repair)
- SIGNMISSION OPEN TO THE PUBLIC BANNER SIGN wholesale now all welcome wholesaler retail (B-Open To The Public)
- SIGNMISSION WE FIX IPHONES BANNER SIGN cell smart phones unlock cellphones mobile repairs (B-We Fix iPhones)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION CHEESEBURGERS BANNER SIGN cheese burger sign french fries char broiled grill (B-Cheeseburgers)
- SIGNMISSION DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie (B-96 Deep Fried Twinkies)
- Signmission Flags, Banners & Accessories