Shop All Personal Protective Equipment Signs
Signmission
Notice Sign-Hairnets and Beard Covers Reqd In Area-10x14 OSHA Safety Sign, 14" H, NS-Hairnets
Mfr # NS-Hairnets
Zoro # G709771307
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # NS-Hairnets
- Zoro # G709771307
- UPC # 654367355350
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Earmuffs (X5P3E)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- SIGNMISSION OSHA Sign, Breathing Apparatus Required Beyond Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10386)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- SIGNMISSION OSHA WARNING Sign, Laser Safety Glasses Required W/ Symbol, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12232)
- SIGNMISSION OSHA Notice Sign, PPE Supply Cabinet With Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-17777)
- SIGNMISSION OSHA Sign, Double Hearing Protection Required While, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-11537)
- SIGNMISSION OSHA Sign, Shoes Glasses & Hearing Protection, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18221)
- NMC Caution Ear Protection Area Sign (CGA22PB)
- Signmission Personal Protective Equipment Signs