Shop All Parking Signs
Signmission
Not Responsible for Vehicles Parked on School Property Heavy-Gauge Alum, 24" x 18", TG-1824-23539
Mfr # A-DES-TG-1824-23539
Zoro # G809737401
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-23539
- Zoro # G809737401
- UPC # 196617247836
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- PROLUBE 10 oz. Steel Oil Can (41431)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (MERPOL)
- STRANCO Die-Cut Reflective Number Label, 4 (DWR-SINGLE-8-4)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- SIGNMISSION Event Parking Only With Left Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-24072 (A-DES-BU-1824-24072)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION No Parking Symbol Within 30 Feet, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-22690 (A-DES-BG-1824-22690)
- LYLE Reserved Parking Sign, 18" x 12, RP-999-12HA (RP-999-12HA)
- Signmission Parking Signs