Shop All Parking Signs
Signmission
Not Responsible for Damage or Theft to Vehicles Left in Parking Lot, Green & White, GW-1818-23543
Mfr # A-DES-GW-1818-23543
Zoro # G509599392
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-23543
- Zoro # G509599392
- UPC # 785590060879
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- TIF Battery Pack, For Leak Detectors (TIF8809)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Reserved Parking with double arrow 12inx18in Heavy Gauge Aluminums, A-1218 Reserved Parkings - Re do (A-1218 Reserved Parking Signs - Re do)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- NMC Minimum Fine $250 Ada Parking Sign California, TMAS12H (TMAS12H)
- Signmission Signs