Shop All Exit Signs
Signmission
Not Handicapped Accessible Exit W/ Graphic Heavy-Gauge Aluminum Sign, 24" H, 18" L, BW-1824-23549
Mfr # A-DES-BW-1824-23549
Zoro # G809681025
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23549
- Zoro # G809681025
- UPC # 196617248260
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- SIGNMISSION OSHA Notice Sign, Exit Route With Symbol, 5in X 3.5in Decal, 3.5"W, 5" L, Landscape (OS-NS-D-35-L-12244)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION OSHA Notice Sign, Emergency Exit Do Not Block Door, 18in X 12in Decal, 12"W, 18" L, Portrait (OS-NS-D-1218-V-11805)
- CONDOR Safety Sign, 5 in x 14 in, Polyethylene (480L29)
- Signmission Exit Signs