Shop All Changeable Message Signs
Signmission
No Trucks Over Editable Weight Beyond This Point W/ Graphic Heavy-Gauge Alum, 18" H, RW-1824-23555
Mfr # A-DES-RW-1824-23555
Zoro # G609774811
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-23555
- Zoro # G609774811
- UPC # 785590031374
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Particulate Filter 2078, P95, with Nuisance Level Organic Vapor/Acid Gas, 2/Pack (2078)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- COSCO Letters, Numbers and Symbols, Adhesive, 2", Black, 84 Characters (098131)
- SIGNMISSION OSHA WARNING Sign, Maximum Available Fault Current____Amps, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12674)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12544)
- SIGNMISSION OSHA Notice Sign, Will Return At ____, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-19062)
- SIGNMISSION OSHA Notice Sign, NOTICE Notice Blank Write-On, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-NS-D-1218-L-16275)
- SIGNMISSION OSHA SAFETY FIRST Sign, Custom Text, 24in X 18in Aluminum, 24" W, 18" H, Custom Text (OS-SF-A-1824-Custom)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-WS-D-35-L-12544-10PK)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- Signmission Signs