Shop All Changeable Message Signs
Signmission
No Trucks Over Editable Weight Beyond This Point W/ Graphic Heavy-Gauge Alum, 18" H, GW-1818-23555
Mfr # A-DES-GW-1818-23555
Zoro # G309774777
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-23555
- Zoro # G309774777
- UPC # 785590060770
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Facepiece Lens (10061632)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707D-11)
- SIGNMISSION OSHA Sign, Maximum Available Fault Current____Amps, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12674)
- SIGNMISSION OSHA Notice Sign, Pool Capacity ____ People, 7in X 5in Decal, 5" W, 7" H, Portrait (OS-NS-D-57-V-17676)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12544)
- SIGNMISSION OSHA WARNING Sign, Maximum Available Fault Current____Amps, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12674)
- SIGNMISSION OSHA SAFETY FIRST Sign, Custom Text, 24in X 18in Aluminum, 24" W, 18" H, Custom Text (OS-SF-A-1824-Custom)
- SIGNMISSION OSHA Notice Sign, Will Return At ____, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-19062)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- Signmission Signs