Shop All Facility Signs
Signmission
No Trucks Over Beyond This Point W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23555
Mfr # A-DES-G-1818-23555
Zoro # G009774886
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23555
- Zoro # G009774886
- UPC # 196617203320
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Kettle Corn, D-DC-12-Kettle Corn (D-DC-12-Kettle Corn)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-P-1014-L-11529)
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Wall Hydrant Sign, Landscape (OS-NS-D-1014-L-18895)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1375-NA_14x10 (U5-1375-NA_14x10)
- Signmission Signs