Shop All Parking Signs
Signmission
No Truck Parking Violators Will Be Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-24935
Mfr # A-1218-24935
Zoro # G209593430
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24935
- Zoro # G209593430
- UPC # 807330714177
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- SIGNMISSION Reserved Parking $250 Fine With Updated Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23163 (A-1218-23163)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- Signmission Signs