Shop All Traffic Signs
Signmission
No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565
Mfr # A-1824-23565
Zoro # G709589667
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23565
- Zoro # G709589667
- UPC # 785590109974
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- GVS-RPB Lens, Outer, Nova 3, PK50 (NV3-724)
- BRADY Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (60508)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- SIGNMISSION Designer Series-Private Driveway Don't Block Open Closed Gate W/ No Park, 24" x 18", BS-1824-9923 (A-DES-BS-1824-9923)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23565 (A-1218-23565)
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22879 (A-DES-BW-1818-22879)
- LYLE Exit Sign For Parking Lots, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-1907-DG_24x12 (T1-1907-DG_24x12)
- Signmission Signs