Shop All Traffic Signs
Signmission
No Stopping Fire Lane-Refer to CVC 22500.1 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23576
Mfr # A-1218-23576
Zoro # G809591829
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23576
- Zoro # G809591829
- UPC # 785590125233
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- GUARDIAN EQUIPMENT Pressure Relief Valve (400-017-3R)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- 3M Disposable Bell Shape, Yellow (391-1005)
- SIGNMISSION Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed (A-1218 Slow Down - Slow Speed)
- SIGNMISSION Pedestrian Crossing Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23337 (A-1218-23337)
- SIGNMISSION Trucks All Trucks W/ Truck & Right Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-22782 (A-1824-22782)
- SIGNMISSION OSHA Danger Sign, Portrait Diesel On-Road, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-2064)
- SIGNMISSION Slow Children Crossing 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Cross (A-1218 Slow Down - Slow Cross)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- Signmission Signs