Shop All Parking Signs
Signmission
No Stopping Anytime W/ Tow Away Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23581
Mfr # A-1824-23581
Zoro # G209589815
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23581
- Zoro # G209589815
- UPC # 785590110093
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100182436)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84415)
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- SIGNMISSION OSHA Sign, Park Rules Park In Designated Spaces, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-17122)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- Signmission Parking Signs