Shop All Facility Signs
Signmission
No Standing Fire Zone W/ Right Arrow Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-23585
Mfr # A-DES-BU-1824-23585
Zoro # G309777204
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23585
- Zoro # G309777204
- UPC # 196617249656
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5M)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, New Motor Oil Sign, Landscape (OS-NS-D-1014-L-14328)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, NOTICE No Pets Service Animals Allowed Sign, Landscape, L-16174 (OS-NS-A-710-L-16174)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping Receiving 2 (OS-MISC-A-1824-L-19514)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait (OS-DS-D-1824-V-2047)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Boiler Emergency Shutoff Sign, Portrait (OS-NS-D-710-V-10373)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Door Blocked Not An Entry, Landscape (OS-DS-A-710-L-2144)
- SIGNMISSION OSHA Sign, 7" H, Rigid Plastic, NOTICE Equipment In Your Department Must Be Cleaned Sign, Landscape (OS-NS-P-710-L-15642)
- NMC Danger Men Working Above, DGA71PB (DGA71PB)
- Signmission Signs