Shop All Facility Signs
Signmission
No Standing Fire Zone W/ Bidirectional Arrow, Red & White Aluminum Sign, 18" x 24", RW-1824-23587
Mfr # A-DES-RW-1824-23587
Zoro # G009777696
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-23587
- Zoro # G009777696
- UPC # 785590031114
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 24 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 2XL, HPPE, Tungsten, PR (KCI9PU-06-XXL)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Do Not Store Supplies In Electrical, Landscape, 10PK (OS-DS-D-35-L-2187-10PK)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Tire Sale (D-24 Tire Sale)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Wait Here For Gate To Open Sign, Landscape (OS-NS-D-1014-L-18890)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Right Arrow (red on white) (OS-MISC-P-710-L-19496)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- NMC Danger Non-Potable Water Sign, DGA5PB (DGA5PB)
- Signmission Signs