Shop All Facility Signs
Signmission
No Standing Fire Zone W/ Bidirectional Arrow, Red & White Aluminum Sign, 18" x 18", RW-1818-23587
Mfr # A-DES-RW-1818-23587
Zoro # G209777663
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23587
- Zoro # G209777663
- UPC # 785590075200
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Do Not Enter, 10"x7" (LCU4-0560-NA_10X7)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat (OM2-2424-B)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Mop Sink Sign, Landscape (OS-NS-P-710-L-14248)
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, No Swimming Bilingual Spanish (OS-DS-D-57-VS-1709)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Food Only Refrigerator Sign With Symbol, Portrait (OS-NS-D-710-V-12825)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Under New Management (D-48 Under New Management)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Notice Food Grade Oil Only Sign, Portrait (OS-NS-A-1218-V-15698)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Main Electric Shutoff Sign, Landscape (OS-NS-A-1014-L-14078)
- CAL-ROYAL PRODUCTS Women's Handicap Restroom Sign (BL-WH68)
- Signmission Facility Signs