Shop All Parking Signs
Signmission
No Parking You Will Towed Immediately Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23634
Mfr # A-DES-G-1818-23634
Zoro # G509595646
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23634
- Zoro # G509595646
- UPC # 196617300456
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-SPO)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, L, 1 PR (9389L)
- SIGNMISSION Parking Left Arrow Yard Sign & Stake outdoor plastic coroplast window, C-1216 Parking Left Arrow (C-1216 Parking Left Arrow)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-DG_12x18 (T1-2903-DG_12x18)
- Signmission Signs