Shop All Parking Signs
Signmission
No Parking w/o Property Owners Permission Violators Towed Vehicle Own Alum, 18" x 24", BG-1824-23635
Mfr # A-DES-BG-1824-23635
Zoro # G509589379
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23635
- Zoro # G509589379
- UPC # 785590003708
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- SIGNMISSION R7-8f Violators Subject to Fine and Towing Min. Fine $50 Max Fine $200, A-1824-23230 (A-1824-23230)
- SIGNMISSION Loading And Unloading Zone, Heavy-Gauge Aluminum, 12" x 18", A-1218-25117 (A-1218-25117)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- SIGNMISSION Patient Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Patient Parking Only (A-1218 Hospital - Patient Parking Only)
- Signmission Signs