Shop All Parking Signs
Signmission
No Parking Violators Will Be Towed Away at Vehicle Owners Expense No Estacione Infra, A-1824-23594
Mfr # A-1824-23594
Zoro # G309590193
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-23594
- Zoro # G309590193
- UPC # 785590110451
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 3XL (2023X-XXXL (12))
- LYLE Sign Base with Post, Rigid, Portable, Steel (100001)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23662 (A-1824-23662)
- SIGNMISSION Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, GW-1824-24308 (A-DES-GW-1824-24308)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- Signmission Signs