Shop All Parking Signs
Signmission
No Parking Violators Will Be Ticketed Booted Or T Aluminum, 12" x 18", A-1218-24999
Mfr # A-1218-24999
Zoro # G509594182
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-24999
- Zoro # G509594182
- UPC # 807330713590
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- ZORO SELECT Safety Stencil, No Parking, PVC Plastic (1F122)
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- Signmission Parking Signs