Shop All Parking Signs
Signmission
No Parking Valet Parking 5-30pm-12-00am Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23791
Mfr # A-DES-G-1818-23791
Zoro # G309583577
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23791
- Zoro # G309583577
- UPC # 196617294151
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Lavender (NGPF7004)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- NMC Caution Watch Your Step Sign - Bilingual, CBA6P (CBA6P)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24643 (A-DES-BG-1824-24643)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SIGNMISSION Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only (A-1218 Church - Office Parking Only)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- Signmission Signs