Shop All Parking Signs
Signmission
No Parking Tow Away Zone W/ Right Arrow Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23609
Mfr # A-DES-G-1818-23609
Zoro # G509595820
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23609
- Zoro # G509595820
- UPC # 196617301651
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Snap On/Off, OV, HEPA, Black, Magenta, 5 PK, NIOSH (TR-6510N)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, S, PR (42-615BL/7S)
- SIGNMISSION Soft Serve Ice CreamConcession Stand Food Truck Sticker, 24" x 10", D-DC-24 Soft Serve Ice Cream19 (D-DC-24 Soft Serve Ice Cream19)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23752 (A-1218-23752)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION OSHA Sign, No Parking On Grass Will Be With Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-14722)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Visitantes Solamente Parking, A-1824-24300 (A-1824-24300)
- SIGNMISSION Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only (A-1218 Church - Office Parking Only)
- Signmission Parking Signs