Shop All Parking Signs
Signmission
No Parking Tow Away Zone W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-23793
Mfr # A-DES-BW-1818-23793
Zoro # G509598043
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23793
- Zoro # G509598043
- UPC # 196617294045
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION PARK HERE DECAL sticker parking garage valet car automobile short term, 12" x 4.5", D-12 Park Here (D-12 Park Here)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- SIGNMISSION Private Way Violators Will Towed Away, Red & White Aluminum Sign, 18" x 24", RW-1824-23237 (A-DES-RW-1824-23237)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- Signmission Signs