Shop All Parking Signs
Signmission
No Parking This Space Reserved Towing Enforced 24 Hours Day Alum Sign, 24" x 18", BW-1824-23795
Mfr # A-DES-BW-1824-23795
Zoro # G509595066
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23795
- Zoro # G509595066
- UPC # 196617162894
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- SIGNMISSION Authorized Parking Violators Will Towed Away Owner Expense Aluminum Sign, 18" L, 24" H, RW-1824-9997 (A-DES-RW-1824-9997)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION No Truck Parking Violators Will Be Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-24935 (A-1218-24935)
- NMC Do Not Park In Driveway (N257RB)
- Signmission Signs