Shop All Parking Signs
Signmission
No Parking This Space Reserved Towing Enforced 24 Hours, Black & Gold Alum, 18" x 18", BG-1818-23653
Mfr # A-DES-BG-1818-23653
Zoro # G509592737
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23653
- Zoro # G509592737
- UPC # 785590045258
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- Signmission Signs