Shop All Parking Signs
Signmission
No Parking This Space Reserved 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - This Space Re
Mfr # A-1218 No Parking Signs - This Space Re
Zoro # G209592846
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - This Space Re
- Zoro # G209592846
- UPC # 670541443019
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Blk, Slotted Jaws, 25" L (S515)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- NMC State Handicapped Reserved Parking Sign New Jersey, TMS324H (TMS324H)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Reserved for Pastor Violators Not Blessed Alum Rust Proof Parking Sign, 18" x 24", A-1824-23191 (A-1824-23191)
- SIGNMISSION No Overnight Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23832 (A-1218-23832)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION Unicorn Parking Only Circle Corrugated Plastic Sign, 12" x 12", C-12-CIR-Unicorn Parking only (C-12-CIR-Unicorn Parking only)
- NMC No Parking Anytime Sign, TM33H (TM33H)
- Signmission Parking Signs