Shop All Parking Signs
Signmission
No Parking This Side Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - This Side
Mfr # A-1218 No Parking Signs - This Side
Zoro # G209592860
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - This Side
- Zoro # G209592860
- UPC # 670541442906
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign, D126RB (D126RB)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474U04 (474U04)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Reserved Parking Truck Parking W/ Bidirectional Arrow Alum Parking Sign, 18" x 24", A-1824-23031 (A-1824-23031)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-2662-EG_12x18 (T1-2662-EG_12x18)
- Signmission Parking Signs