Shop All Parking Signs
Signmission
No Parking Symbol Within 30 Feet, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-22690
Mfr # A-DES-BG-1824-22690
Zoro # G209592013
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-22690
- Zoro # G209592013
- UPC # 785590008918
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-1014-L-18298)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469Y01)
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- SIGNMISSION Tow Zone Assigned Parking Spaces on These Premises Violators Will Be Towed Away at Ve, A-1824-22797 (A-1824-22797)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- SIGNMISSION Event Parking Only With Left Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-24072 (A-DES-BU-1824-24072)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- Signmission Signs