Shop All Parking Signs
Signmission
No Parking Symbol and Left Arrow, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24655
Mfr # A-DES-BG-1824-24655
Zoro # G509592065
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24655
- Zoro # G509592065
- UPC # 785590250690
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- GARAGEBOSS Black Plastic Rigid Spout (GB410)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, L, 2 PK, Clear (PGL500-L-2-X-S)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- SIGNMISSION Reserved Parking Wheelchair Only With Graphic Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22996 (A-1218-22996)
- SIGNMISSION Designer Series Parking & Post Kit, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23366 (A-DES-BU-1818-23366)
- SIGNMISSION Loading Zone Prohibido Estacionamiento Zona De Cargamento With No Parking Symbol, RW-1818-23883 (A-DES-RW-1818-23883)
- NMC Visitor Parking Sign, TM9G (TM9G)
- Signmission Signs