Shop All Parking Signs
Signmission
No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand
Mfr # A-1218 No Stopping or Standing - Stand
Zoro # G309593729
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Stopping or Standing - Stand
- Zoro # G309593729
- UPC # 766567366477
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- LIFT SAFETY DAX Carbon Fiber Cap Brim Black (HDCC-17KG)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- SIGNMISSION Parking Area with Upper Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23463 (A-1218-23463)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", RW-1824-22694 (A-DES-RW-1824-22694)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION 15 Minute Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24419 (A-1824-24419)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- Signmission Signs