Shop All Parking Signs
Signmission
No Parking Sign No Truck Parking Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23662
Mfr # A-1824-23662
Zoro # G209590941
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23662
- Zoro # G209590941
- UPC # 785590110765
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- LYLE Road Closed Traffic Sign, 30 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (R11-2-48HA)
- SAS SAFETY BEANIE KNIT HI VIZ ONE SIZE-YELLOW (SA690-1711)
- TILLMAN TIG Welding Gloves, Kidskin Palm, M, PR (24DM)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION OSHA Sign, No Parking On Grass Will Be With Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-14722)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Reserved Parking Visitor Parking Arrow Pointing Left Heavy-Gauge Alum Sign, 24" x 18", TG-1824-23024 (A-DES-TG-1824-23024)
- NMC State Handicapped Parking Sign Georgia, TMS314G (TMS314G)
- Signmission Parking Signs