Shop All Parking Signs
Signmission
No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664
Mfr # A-1824-23664
Zoro # G509591136
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23664
- Zoro # G509591136
- UPC # 785590110796
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- Signmission Signs