Shop All Parking Signs
Signmission
No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del
Mfr # A-1218 No Parking Signs - Service Del
Zoro # G509592805
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - Service Del
- Zoro # G509592805
- UPC # 670541443064
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- MSA SAFETY Anchor Connector Sling (10008492)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Small (7040-SD S)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- SIGNMISSION Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, GW-1824-24308 (A-DES-GW-1824-24308)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION STORAGE RV & BOAT PARKING DECAL sticker short long term secure indoor, D-36 Storage Rv & Boat Parkin (D-36 Storage Rv & Boat Parkin)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- Signmission Parking Signs