Shop All Parking Signs
Signmission
No Parking School Days 12inx18in Heavy Gauge Aluminums, A-1218 School Parking Only - No Pk S D
Mfr # A-1218 School Parking Only - No Pk S D
Zoro # G309595464
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 School Parking Only - No Pk S D
- Zoro # G309595464
- UPC # 670541443699
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-3-3-10)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- SIGNMISSION Handicap Drop-Off And Pick-Up Only 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - Handicap Drop (A-1218 Drop Off - Handicap Drop)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- SIGNMISSION Parking Lot Sign Exit Sign Left Arrow Alum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23422 (A-1824-23422)
- Signmission Signs