Shop All Parking Signs
Signmission
No Parking Reserved for Physicians Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-23796
Mfr # A-DES-BW-1824-23796
Zoro # G509594991
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23796
- Zoro # G509594991
- UPC # 196617162948
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778 (A-1218-23778)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed 12x18 Hvy Ga Alum, A-1218 Driveway (A-1218 Driveway - Unauthorized Vehic)
- SIGNMISSION Electric Vehicle Parking W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24116 (A-1824-24116)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- Signmission Parking Signs