Shop All Parking Signs
Signmission
No Parking-Prohibido Estacionarse W/ Car Tow Graphic, Black & Gold Alum, 18" x 18", BG-1818-23632
Mfr # A-DES-BG-1818-23632
Zoro # G509592874
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23632
- Zoro # G509592874
- UPC # 785590045401
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-122)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- NATIONAL MARKER CO Reserved Parking Aluminum Sign, .063mm Thick (TM5H)
- Signmission Parking Signs