Shop All Parking Signs
Signmission
No Parking Prohibido Estacionar No Parking Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-23598
Mfr # A-DES-BW-1818-23598
Zoro # G509596360
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23598
- Zoro # G509596360
- UPC # 196617302191
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- MAGID MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK (T1070R)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION Charging Station Electric Car Parking O Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24282 (A-1218-24282)
- SIGNMISSION Reserved for Pastor Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23192 (A-1824-23192)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- Signmission Parking Signs