Shop All Parking Signs
Signmission
No Parking Prohibido Estacionar No Parking Alum Rust Proof Parking Sign, 18" x 24", A-1824-23598
Mfr # A-1824-23598
Zoro # G709590250
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23598
- Zoro # G709590250
- UPC # 785590110499
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (19261XL)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, 2XL, PR (377XXL-10-V)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- SIGNMISSION Parking With Left Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24900 (A-1218-24900)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", BG-1824-22694 (A-DES-BG-1824-22694)
- SIGNMISSION Event Parking Only With Left Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-24072 (A-DES-BU-1824-24072)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- LYLE Reserved Parking Sign, 18" x 12, T1-1204-EG_12x18 (T1-1204-EG_12x18)
- Signmission Signs