Shop All Parking Signs
Signmission
No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Standing
Mfr # A-1218 No Parking Signs - Standing
Zoro # G309592814
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - Standing
- Zoro # G309592814
- UPC # 670541442869
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- SIGNMISSION Parking With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-24899 (A-1218-24899)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778 (A-1218-23778)
- HY-KO No Parking Unauthorized Vehicles Towed Sign 12" x 18" (A20054)
- Signmission Parking Signs