Shop All Parking Signs
Signmission
No Parking or Do You Really Think You Are That Special Heavy-Gauge Alum, 18" x 18", BW-1818-23614
Mfr # A-DES-BW-1818-23614
Zoro # G309596263
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23614
- Zoro # G309596263
- UPC # 196617301392
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/2)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- SIGNMISSION No Stopping or Standing-Any Time with left arrow 12inx18ins, A-1218 No Stopping or Standing - left (A-1218 No Stopping or Standing - left)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- Signmission Signs