Shop All Parking Signs
Signmission
No Parking on Street or Lawns Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23691
Mfr # A-1824-23691
Zoro # G409591144
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23691
- Zoro # G409591144
- UPC # 785590111045
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- ZORO SELECT Stencil Kit 46 Piece 2 In Brass (20Y519)
- ACCUFORM Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL (TAR716)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, BW-1824-23421 (A-DES-BW-1824-23421)
- SIGNMISSION No Parking in Front of Doors Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23721 (A-1218-23721)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- SIGNMISSION Fork Truck Parking And Charging Station OSHA Notice Sign, Vinyl Decal, 5in W x 7in L, 2PK (OS-2PACK-NS-D-57-V-12880)
- SIGNMISSION No Parking Violators Will Be Towed Away At Vehicle Aluminum, 12" x 18", A-1218-24998 (A-1218-24998)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- Signmission Parking Signs