Shop All Parking Signs
Signmission
No Parking on Sidewalk Parking Sign, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23693
Mfr # A-DES-BG-1818-23693
Zoro # G509593413
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23693
- Zoro # G509593413
- UPC # 785590044893
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (93283)
- 3M Absorbent Boom, Petroleum, 12 ft. L, PK4 (T-12)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- SIGNMISSION Event Parking Bidirectional Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24084 (A-DES-GW-1818-24084)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION 45 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24417 (A-1218-24417)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", TG-1824-9916 (A-DES-TG-1824-9916)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- Signmission Parking Signs