Shop All Parking Signs
Signmission
No Parking on Sidewalk or Curb Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23694
Mfr # A-DES-G-1818-23694
Zoro # G209596158
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23694
- Zoro # G209596158
- UPC # 196617297954
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, Latex, S, Gray, PR (1790-S)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Blue w/Black (NRB-BLUE)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION Charging Station Electric Car Parking O Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24282 (A-1218-24282)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- CONDOR No Parking Sign, 7" x 10, 477X66 (477X66)
- Signmission Parking Signs