Shop All Parking Signs
Signmission
No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side
Mfr # A-1218 No Parking Signs - On Grass Side
Zoro # G509592997
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - On Grass Side
- Zoro # G509592997
- UPC # 670541443088
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- BRADY 115 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152348)
- 3M Hard Case P100 Particulate Filter, Magenta, Olive, 2 PK, NIOSH (D9093C)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Do Not Block Door at Anytime Violators Will Be Towed Away at Owner Expense, A-1824-24185 (A-1824-24185)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- Signmission Signs