Shop All Parking Signs
Signmission
No Parking No Parking-Fire Department Connection, Black & Gold Alum, 18" x 24", BG-1824-23670
Mfr # A-DES-BG-1824-23670
Zoro # G509589218
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23670
- Zoro # G509589218
- UPC # 785590003975
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (36VL01)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Yellow (150800-410-060-23)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24145 (A-1824-24145)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- SIGNMISSION Loading Zone Prohibido Estacionamiento Zona De Cargamento With No Parking Symbol, RW-1818-23883 (A-DES-RW-1818-23883)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- Signmission Signs