Shop All Parking Signs
Signmission
No Parking No Estacionar Tow Away Zone W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23804
Mfr # A-DES-G-1818-23804
Zoro # G309597468
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23804
- Zoro # G309597468
- UPC # 196617293604
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- NMC Caution Watch Fot Ice And Snow Sign Sign, C749E (C749E)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RA_14X10 (U4-1182-RA_14X10)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (5299)
- SIGNMISSION Do Not Block Door at Anytime Violators Will Be Towed Away at Owner Expense, A-1824-24185 (A-1824-24185)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 School Parking Only - Pick Drop (A-1218 School Parking Only - Pick Drop)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SIGNMISSION OSHA Sign, Do Not Park In Front Of Door With, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-NS-D-35-V-11329-10PK)
- Signmission Parking Signs